missing translation for 'onlineSavingsMsg'
Learn More

Motic Panthera C2 Microscope and Camera Bundle
GREENER_CHOICE

Catalog No. 01257890
Change view
Click to view available options
Includes:
BMH4000X Camera Bundle
BTI10 Camera Bundle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01257890 BMH4000X Camera Bundle
01257486 BTI10 Camera Bundle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01257890 missing translation for 'mfr' Motic missing translation for 'supplierNo' 1100403300223

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Panthera C2 is prepared for Phase Contrast with slider or turret condenser, Polarization Contrast, and Darkfield. It is even possible to integrate a ready-to-go LED fluorescence module, allowing for advanced methods without problems associated with mercury bulb usage.

  • Swiveling, 25° inclined Siedentopf head
  • Nosepiece with light tracer (Intelli Light Management)
  • LED light indicator
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built-in, low position coaxial rackless stage with right hand control
  • Focusable Abbe condenser with 0.9 numerical aperture
  • Iris diaphragm and slot
  • Diopter Adjustment: ±5

Specifications

Includes BMH4000X Camera Bundle
Voltage 110/240 V
Magnification Power 4X, 10X, 40X, 100X
Objective Types CCIS UC Plan Achromatic (Pb free)
Nosepiece Reversed quintuple, coded
Weight (Metric) 8.4 kg
Dimensions (L x W x H) 282 x 210 x 396 mm
Condenser Type Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
Product Type Microscope with Digital Camera
Model Panthera C2 Trinocular
Head Style Siedentopf Trinocular, 360° Swiveling, 25° Inclined
Camera Type Moticam BMH4000X
Lighting Type Quartz Halogen, LED
Eyepiece UC-WF 10X/20 mm, with diopter adjustment on both
Display Type LCD
Diaphragm Iris diaphragm
Show More Show Less