missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Countertop and Compac Safety Cabinet
GREENER_CHOICE

Catalog No. 17988511
Change view
Click to view available options
Load Bearing Capacity:
15 gal. (57 L)
4 gal. (15 L)
Dimensions (D x W x H) Interior:
13.75 x 13.75 x 18.5 in.
14.56 x 20 x 39.62 in.
Product Type:
Compac Safety Cabinet
Countertop Safety Cabinet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Dimensions (D x W x H) Interior Product Type
17988511 4 gal. (15 L) 13.75 x 13.75 x 18.5 in. Countertop Safety Cabinet
17988510 15 gal. (57 L) 14.56 x 20 x 39.62 in. Compac Safety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17988511 Supplier Justrite™ Supplier No. 890420

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store smaller quantities near point-of-use with the Justrite Sure-Grip™ EX Countertop and Compac Safety Cabinet.

For safely storing smaller quantities of flammable liquids at a workstation or adding to existing storage capacities.

  • One self-closing door
  • One adjustable shelf
  • Color: Yellow

Countertop Cabinets

  • Allow increased access to often-used liquids, without compromising safety
  • Portable size keeps work areas flexible
  • Optional wall hanger assembly available if wall mounting is desired
  • Holds 4 gal. (15L) of flammables

Compac Cabinets

  • Fit almost anywhere and provide protection even where space is at a premium
  • Holds a full 15 gal. (57L) of flammables

Specifications

Dimensions (D x W x H) Interior 13.75 x 13.75 x 18.5 in.
Product Type Countertop Safety Cabinet
Door Style Self-close
Load Bearing Capacity 4 gal. (15 L)
No. of Shelves 1
Height (Metric) Interior 47 cm
Height (Metric) Exterior 55.9 cm
Depth (Metric) Interior 34.9 cm
No. of Doors 1
Width (Metric) Exterior 43.2 cm
Weight (Metric) 29 kg
Depth (Metric) Exterior 43.2 cm
Width (Metric) Interior 34.9 cm
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Width (English) Exterior 17 in.
Color Yellow
Height (English) Exterior 22 in.
Surface Coating Epoxy, Polyester
Depth (English) Exterior 17 in.
Height (English) Interior 18.5 in.
Material Steel (CR)
For Use With (Application) Flammables
Weight (English) 64 lb.
Includes One adjustable shelf, U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, leakproof 2 in. bottom sump, dual vents with flame arresters, four adjustabl
Width (English) Interior 13.75 in.
Depth (English) Interior 13.75 in.
Show More Show Less