missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Pair of Chrome Steel Bar Magnets with Keepers
Pair of chrome steel bar magnets with keepers allows students to perform a variety of activities and experiments involving magnetism. The magnet keeper helps preserve the strength of the magnet by completing the magnetic circuit and also prohibits external metal from being attracted to the magnet.
$17.57 - $25.71
Specifications
| Grade | 7 to Undergraduate |
|---|---|
| Height (English) | 5.9 in. |
| For Use With (Application) | Magnetism Activities and Experiments |
| Includes | Magnet Keeper |
| Material | Chrome Steel |
Description
- Low magnetic strength for careful experiments.
- Includes 2 chrome steel magnets with keepers.
Specifications
| 7 to Undergraduate | |
| Magnetism Activities and Experiments | |
| Chrome Steel | |
| 150 mm | |
| Bar Magnet |
| 5.9 in. | |
| Magnet Keeper | |
| 2 Pk. | |
| 1 Lab Group |