missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pair of Chrome Steel Bar Magnets with Keepers

Catalog No. S27737
Change view
Click to view available options
Dimensions (L x W):
12 x 5 mm
19 x 6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S27737 19 x 6 mm
S27736 12 x 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27737 Supplier Eisco™ Supplier No. PH0786F

Pair of chrome steel bar magnets with keepers allows students to perform a variety of activities and experiments involving magnetism. The magnet keeper helps preserve the strength of the magnet by completing the magnetic circuit and also prohibits external metal from being attracted to the magnet.

  • Low magnetic strength for careful experiments.
  • Includes 2 chrome steel magnets with keepers.

Specifications

Grade 7 to Undergraduate
Dimensions (L x W) 19 x 6 mm
Height (English) 5.9 in.
For Use With (Application) Magnetism Activities and Experiments
Includes Magnet Keeper
Material Chrome Steel
Quantity 2 Pk.
Height (Metric) 150 mm
Length (English) 0.7 in.
Length (Metric) 19 mm
Width (English) 0.24 in.
Width (Metric) 6 mm
Class Size 1 Lab Group
Product Type Bar Magnet
Show More Show Less