missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Wall Cabinet
GREENER_CHOICE

Catalog No. 06001022
Change view
Click to view available options
Width (English):
18 in.
24 in.
Door Type:
Framed Glass Swinging
Solid Swinging
Hinge Side:
Left
Right
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Door Type Hinge Side
06001022 18 in. Solid Swinging Left
06001023 24 in. Solid Swinging Left
06001024 18 in. Solid Swinging Right
06001025 24 in. Solid Swinging Right
06001026 18 in. Framed Glass Swinging Left
06001027 24 in. Framed Glass Swinging Left
06001028 18 in. Framed Glass Swinging Right
06001029 24 in. Framed Glass Swinging Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06001022 Supplier Fisherbrand™ Supplier No. FJTP21818
Only null left

Wall Cabinets that come with two adjustable shelves and feature a flush bottom.

  • Standard white color

Specifications

Height (English) 30.6 in.
Door Type Solid Swinging
Hinge Side Left
Height (Metric) 77.7 cm
Cabinet Type Wall Cabinet
Depth (Metric) 34.5 cm
Color White
Depth (English) 13.6 in.
No. of Doors 1
No. of Shelves 2
Width (Metric) 45.7 cm
Width (English) 18 in.
No. of Drawers None
Material Painted Steel
Show More Show Less