missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Vacuum Pump Cabinet
GREENER_CHOICE

Catalog No. 06000998
Change view
Click to view available options
Color:
White
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
06000998 White Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000998 Supplier Fisherbrand™ Supplier No. FJTP18230E

Vacuum Pump Cabinets are standing height, 35.1 in. tall, and include sound deadening material.

  • Urethane powder coating that provides reliable chemical and abrasion resistance
  • Interior of cabinet is lined with rigid acoustical insulation
  • 110 V interior duplex receptacle wired to switch at front of cabinet
  • Toe kick integral with door

Specifications

Width (English) 30 in.
Height (English) 35.1 in.
Hinge Side Left and Right
No. of Doors 2
Height (Metric) 89.2 cm
Color White
Finish Urethane Powder Coating
Certifications/Compliance SEFA 8
Depth (Metric) 55.9 cm
Width (Metric) 76.2 cm
Cabinet Type Vacuum Pump Cabinet
Depth (English) 22 in.
Material Steel
Show More Show Less