missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Painted Steel Tall Cabinet with Three Point Lock

Description
- Standard with Three Point Lock
- Five shelves are included and are adjustable in half-inch increments
- Must be anchored to wall
- When installing tall cases under soffits, 85.5 in. minimum height is required from finished floor to finished soffit
Specifications
Specifications
| Product Type | Tall Cabinet |
| Warranty | 2 Years |
| Includes | Five adjustable shelves, Three point lock |
| Width (English) | 48 in. |
| Width (Metric) | 121.9 cm |
| No. of Doors | 2 |
| Height (Metric) | 214.9 cm |
| Color | White |
| Cabinet Type | Tall Cabinet |
| Certifications/Compliance | SEFA 8 |
| Show More |