missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Suspended Cabinet

Catalog No. 06000953
Change view
Click to view available options
No. of Doors:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Doors
06000953 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000953

Fisherbrand™ Suspended Painted Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity

  • Suspended Cabinets are designed to be hung from any of the Fisherbrand™ Table Systems
  • Each suspended cabinet is furnished with complete hanging hardware
  • Fisherbrand™ White is a urethane powder coating that provides reliable chemical abrasion resistance

Specifications

Product Type Cabinet
Width (Metric) 38.1 cm
Warranty 2 Years
Width (English) 15 in.
Depth (Metric) 55.9 cm
Height (Metric) 58.6 cm
Includes Hanging Hardware
Cabinet Type Suspended
Color White
Height (English) 23.0625 in.
Depth (English) 22 in.
No. of Doors 3
Show More Show Less