missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Knee Space Panel
GREENER_CHOICE

Catalog No. 06001021
Change view
Click to view available options
Height (English):
23.4 in.
30.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06001021 30.9 in.
06001020 23.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06001021 Supplier Fisherbrand™ Supplier No. FJKSH4804

Knee space panels for use with 4 in. drawer apron frames.

  • To be used with drawer apron frames
  • Standard white color

Specifications

Width (English) 48 in.
Width (Metric) 121.9 cm
Color White
Height (Metric) 78.5 cm
Height (English) 30.9 in.
Material Painted Steel