missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Knee Space Panel
GREENER_CHOICE

Catalog No. 06001020
Change view
Click to view available options
Height (English):
23.4 in.
30.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06001020 23.4 in.
06001021 30.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06001020 Supplier Fisherbrand™ Supplier No. FJKSL4804

Knee space panels for use with 4 in. drawer apron frames.

  • To be used with drawer apron frames
  • Standard white color

Specifications

Height (English) 23.4 in.
Color White
Width (English) 48 in.
Width (Metric) 121.9 cm
Height (Metric) 60 cm
Material Painted Steel