missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs Pack of 25 Individually Wrapped Sterile Polypropylene Centrifuge Tubes with Flat Cap, Non-Self Standing
Pack of 25 sterile polypropylene centrifuge tubes with flat caps are individually wrapped for contamination protection, leak-resistant, and chemically durable, ideal for secure sample handling in sensitive lab and research applications.
Supplier: Eisco Labs CH5624PK25
Description
- Sterile centrifuge tubes: Pack of 25 polypropylene tubes with flat caps, individually wrapped for secure storage.
- Individually wrapped design: Ensures protection from external exposure, ideal for sensitive applications.
- Secure flat cap: Prevents leaks and evaporation, offering reliable sample storage.
- Versatile lab applications: Suitable for sample preparation, centrifugation, molecular biology, and general research use.
- Durable polypropylene construction: Designed for strength and chemical resistance, ensuring reliable performance in laboratory settings.
Chemical Identifiers
| Transparent | |
| Polypropylene | |
| Autoclavable | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |
| Reusable | |
| Sterile | |
| Cylindrical | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |
Specifications
| Transparent | |
| Reusable | |
| Sterile | |
| Cylindrical | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |
| 50 mL | |
| Polypropylene | |
| Autoclavable | |
| 31.75 mm | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |