missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ P-52 RUE Printer

Catalog No. 01914475
Change view
Click to view available options
Languages:
English, German, French, Italian, Spanish, Russian
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Languages
01914475 English, German, French, Italian, Spanish, Russian
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01914475 Supplier Mettler Toledo™ Supplier No. 30237290

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dot matrix printer technology

  • Printing technolog: Dot matrix
  • Printing speed: Up to 10 mm/s
  • Barcode generation: No
  • Interfaces: Ethernet;RS-232;USB Device
  • Operating languages: English
  • Character set: IBM/DOS, ANSI/WIN, UTF-8
  • Built-in real-time clock: No

Specifications

Electrical Requirements 100 to 240 VAC 50/60 Hz
Material Printing: Standard paper (paper, continuous label)
Languages English, German, French, Italian, Spanish, Russian
Weight (Metric) 1.25 kg
Type P52-RUE Printer