missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Yeast Extract Powder

Catalog No. OXLP0021B
Change view
Click to view available options
Quantity:
500 g
5 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXLP0021B 500 g
OXLP0021T 5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OXLP0021B Supplier Thermo Scientific™ Supplier No. LP0021B

Oxoid Yeast Extract Powder is a dried yeast autolysate of proprietary specification optimized for fermentation and culture media applications.

Thermo Scientific™ Oxoid Yeast Extract Powder is a proprietary dried yeast autolysate which provides a nutritious source of nitrogen and vitamins optimized for use in culture media or fermentation.

Increases yield of organisms in many media or fermentation broths.

  • Recommended for plate count of organisms in water
  • Increases yield of organisms of many media or fermentation broths

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Description Yeast Extract Powder
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 500 g
Protein Source Yeast Extract

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.