missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Urea 40% Solution
Oxoid Urea 40% SolutionA solution is used for addition to culture media.
Supplier: Thermo Scientific™ SR0020K
Description
Oxoid Urea 40% Solution is used for addition to culture media.
- For 100mL medium
Specifications
| Urea 40% Solution | |
| Microbiology Media | |
| Each vial for 100mL medium |
| Liquid | |
| 10 x 5 mL |