Learn More
Thermo Scientific™ Oxoid™ Proteose Peptone
Oxoid Proteose Peptone is a specialty peptone containing proteoses as defined in the USP.
$419.14 - $419.14
Specifications
| Certifications/Compliance | Industrial Reference: USP. |
|---|---|
| Content And Storage | Dehydrated Powder, Ambient & Dry Storage |
| Form | Dehydrated Powder |
| Product Type | Peptone |
| For Use With (Application) | Culture media or fermentation processes |
Description
Thermo Scientific™ Oxoid Proteose Peptone is a specialty peptone containing proteoses as defined in the USP.
Particularly suitable for use in toxin production and fermentation applications or in culture media for bacteria with wide-ranging nutritional requirements.
With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.
Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.
Supports quality media design:
- Balanced nutrient composition
- Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
- Highly soluble
- BSE and mycoplasma free
Multi-method suitability:
- Batch culture
- Fed-batch culture
- Continuous culture
- Cell culture
Specifications
| Industrial Reference: USP. | |
| Dehydrated Powder | |
| Culture media or fermentation processes |
| Dehydrated Powder, Ambient & Dry Storage | |
| Peptone | |
| Pork / Beef / Soy |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.