Learn More
Thermo Scientific™ Oxoid™ Peptone Special
Description
Thermo Scientific™ Oxoid Peptone Special is a specifically prepared mixture of peptones designed to encourage growth of the most fastidious microorganisms.
Thermo Scientific™ Oxoid Peptone Special is a specifically prepared mixture of peptones designed to encourage growth of the most fastidious microorganisms.
With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.
Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.
Supports quality media design:
- Balanced nutrient composition
- Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
- Highly soluble
- BSE and mycoplasma free
Multi-method suitability:
- Batch culture
- Fed-batch culture
- Continuous culture
- Cell culture
Specifications
Specifications
| Content And Storage | Dehydrated Powder, Ambient & Dry Storage |
| Form | Dehydrated Powder |
| Product Type | Peptone |
| For Use With (Application) | Culture media or fermentation processes |
| Quantity | 500 g |
| Protein Source | Pork / Casein / Soy / Yeast |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.