Learn More
Thermo Scientific™ Oxoid™ Lab-Lemco Beef Extract Powder
Thermo Scientific™ Oxoid Lab-Lemco Powder is made with premium beef sources to deliver a nutritious and safe product.
$1034.09 - $1034.09
Specifications
| Content And Storage | Dehydrated Powder, Ambient & Dry Storage |
|---|---|
| Form | Dehydrated Powder |
| Product Type | Peptone |
| For Use With (Application) | Fermentation processes |
| ProteinSource | Beef |
Description
Thermo Scientific™ Oxoid Lab-Lemco Powder is a Beef Extract made from specially selected raw materials for quality and bio-logical safety.
Use with other refined ingredients, e.g. Neutralized bacteriological peptone (LP0034) to prepare culture media which do not require filtration.
May be used in fermentation processes.
Industrial Reference: NMKL
With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.
Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.
Supports quality media design:
- Balanced nutrient composition
- Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
- Highly soluble
- BSE and mycoplasma free
Multi-method suitability:
- Batch culture
- Fed-batch culture
- Continuous culture
- Cell culture
Specifications
| Dehydrated Powder, Ambient & Dry Storage | |
| Peptone | |
| Beef |
| Dehydrated Powder | |
| Fermentation processes |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.