missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster
Description
Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster. One of the simplest devices to cast gradient gels, this caster is compatible with the Owl™ PBDS system.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Specifications
| For Use With (Equipment) | Owl P7-CST System |
| Product Line | Owl |
| Type | Frosted Blank Glass |
| Thickness (English) | 0.09 in. |
| Length (Metric) | 10 cm |
| Width (Metric) | 10 cm |