missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ P1-CST Multiple Gradient Gel Caster, 10 teeth
Description
Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Specifications
| Description | Spacer (2 sides,1 bottom) |
| For Use With (Equipment) | Owl P1-CST System |
| Type | Spacer |
| Teeth Count | Not Applicable |
| Thickness (Metric) | 0.8 mm |
| Width (Metric) | 1.0 cm |