missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel System Replacement Parts
Description
Replace your UVT gel tray, gaskets and external casters with Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel System Replacement Parts, for use with EasyCast B1A and A2-OK Multi Gel Mini Gel Systems.
Notes:
Ideal for use with EasyCast B1A and A2-OK Multi Gel Mini Gel Systems.
Specifications
Specifications
| For Use With (Equipment) | Owl™ EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System |
| Gel Size | Mini |
| Product Line | Owl, EasyCast |
| Type | Caster |
| Includes | Trays and Combs Not Included |
| Length (Metric) | 8 cm |
| Width (Metric) | 7 cm |