missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ Dual-Gel Vertical Electrophoresis Systems
Quickly and easily cast and run one or two gels in the same device with these Thermo Scientific™ Owl™ Dual-Gel Vertical Electrophoresis Systems.
Supplier: Thermo Scientific™ P8DS2
Description
Quickly and easily cast and run one or two gels in the same device using Thermo Scientific™ Owl™ Dual-Gel Vertical Electrophoresis Systems—comprised of the P8DS, P9DS and P10DS Dual Gel Systems.
Simple, Six-Step Use:
- Secure the glass cassettes
- Pour the agarose
- Plug in the specially designed trough
- Cast polyacrylamide solution in the cassettes
- Load samples
- Run the gel
Features:
- Manufactured using a time-tested acrylic fabrication technology, providing a durable, long-lasting system
- Central cooling core provides even cooling across the gel surface for outstanding resolution and clear banding
- Cooling is achieved by circulating fluid through the core with external circulator or cool tap water
- Very simple clamping mechanism makes loading glass cassettes and most manufacturers' precast gels trouble free
Recommended for:
- SDS electrophoresis
- The second dimension of two-dimensional (2-D) electrophoresis
- Agarose electrophoresis
- Native electrophoresis
Specifications
| Owl | |
| 10 x 8-10 cm | |
| P8DS | |
| 6.7 in. | |
| 5.1 in. | |
| 5.5 in. |
| Dual-Gel Vertical Electrophoresis System | |
| Complete System | |
| 300 mL | |
| 8 to 10 cm | |
| 10 cm |