missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System Wall Comb, 1 Tooth

Catalog No. OWA6MTD
Change view
Click to view available options
Teeth Count:
25 (1X)
50 (2X)
Thickness (Metric) Teeth:
1 mm
1.5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count Thickness (Metric) Teeth
OWA6MTD 25 (1X) 1.5 mm
OWD3MT2C 50 (2X) 1 mm
09528127 50 (2X) 1.5 mm
OWD3MTC 25 (1X) 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. OWA6MTD Supplier Thermo Scientific™ Supplier No. D3 MTD
Only null left

Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs.

Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs. These microwell and wall combs are heavy-duty, one-piece units for use with the D3-14, A3-1 and A6 wide gel electrophoresis systems.

Heavy-duty, one-piece combs eliminate comb assembly.

Ordering Information:

Cat. Nos. D3-MTC, -MTD, -MT2C and -MT2D are 8 and 12-channel pipette format (1X) and (2X) combs

Customized combs are available (Order SKU # XCM). Please contact your Customer Service or Sales Representative for further details.

Specifications

Description Microwell comb
For Use With (Equipment) Owl™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System
Type Comb
Teeth Count 25 (1X)
Thickness (Metric) Teeth 1.5 mm