missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Ovation Quick-Set (QS) Pipette
Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.
$1083.24 - $1083.24
Specifications
| Adjustable Tip Spacing | No |
|---|---|
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Equipment) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Equipment) | Price | Quantity | ||||
|
09-035-066
|
VistaLab™
10571000LF |
1000 μL | 300 μL Pipette Tips |
Case for $1,083.24
|
|
||||
|
09-035-067
|
VistaLab™
10570200LF300 |
300 μL | 10 μL and 20 μL Tips |
Case for $1,083.24
|
|
||||
|
09-035-068
|
VistaLab™
10570200LF200 |
200 μL | 10 μL and 20 μL Tips |
Case for $1,083.24
|
|
||||
|
09-035-069
|
VistaLab™
10570100LF300 |
100 μL | 300 μL Pipette Tips |
Case for $1,083.24
|
|
||||
|
09-035-070
|
VistaLab™
10570100LF200 |
100 μL | 200 μL Pipette Tips |
Case for $1,083.24
|
|
||||
|
09-035-071
|
VistaLab™
10570020LF |
20 μL | 10 μL to 20 μL |
Case for $1,083.24
|
|
||||
|
09-035-072
|
VistaLab™
10570010LF |
10 μL | 200 μL Pipette Tips |
Case for $1,083.24
|
|
||||
|
09-035-073
|
VistaLab™
10570002LF |
2 μL | 1000 to 1200 μL Tips |
Case for $1,083.24
|
|
||||
Description
- The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow.
- When used properly, the Ovation™ pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.
- Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold.
- Spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible click confirms secure attachment.
- Tips flick off easily with a low force push of the eject button.
- Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination.
- Ovation™ pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure.
- Mechanical models feature two-stroke operation, available with click stop or quick set digital volume adjustment (0.2 μL to 1000 μL)
- Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5 μL to 1250 μL).
- Electronic Macro 5 mL and 10 mL, and electronic 8 and 12 multichannel models available.
- Single channel models include a built-in micro tube cap opener.
- Color-coded for easy and quick volume identification.
Specifications
| No | |
| Reusable | |
| Ergonomic | |
| 1 | |
| Non-sterile |
| Not Autoclavable | |
| Pipette Tips | |
| PVDF | |
| No | |
| Mechanical Pipette |