missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Supplier: VistaLab™ Technologies 10701000
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Spécifications
| ±0.8% at 100 μL, ±0.8% at 500 μL, ±3% (at 100 μL) | |
| Purple | |
| Pipette Tips | |
| Polycarbonate ABS | |
| Ovation M | |
| Non-sterile | |
| 100 to 1000 μL | |
| 1 μL | |
| 1 Ea. | |
| 10 in. | |
| 3 in. |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| 1 | |
| No | |
| Manual Pipette | |
| Microtube Cap Opener | |
| ±0.15% at 1000 μL, ±0.2% at 500 μL, ±0.6% (at 100 μL) | |
| 2 Years | |
| 7 in. |