missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Supplier: VistaLab™ Technologies 10700999
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
| Yes | |
| Assorted | |
| Pipette Tips | |
| Polycarbonate ABS | |
| Ovation M | |
| Non-sterile | |
| 0.2 to 2 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL | |
| 1 Ea. | |
| 15 in. | |
| 3.25 in. |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| 1 | |
| No | |
| Manual Pipette | |
| Microtube Cap Opener | |
| 2 Years | |
| 10.5 in. |