missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Ovation Electronic Multichannel (E8) Pipette
Description
- The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow.
- When used properly, the Ovation™ pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.
- Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold.
- Spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible click confirms secure attachment.
- Tips flick off easily with a low force push of the eject button.
- Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination.
- Ovation™ pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure.
- Mechanical models feature two-stroke operation, available with click stop or quick set digital volume adjustment (0.2 μL to 1000 μL)
- Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5 μL to 1250 μL).
- Electronic Macro 5 mL and 10 mL, and electronic 8 and 12 multichannel models available.
- Single channel models include a built-in micro tube cap opener.
- Color-coded for easy and quick volume identification.
Specifications
Specifications
| Compatible Tips | LfTS 10μL XL |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Yellow |
| Dispensing Speed | Variable |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | PVDF |
| Number of Channels | 8 |
| Show More |