missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Ovation Electronic Multichannel (E8) Pipette
Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.
Supplier: VistaLab™ 11600250LF300
Description
- The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow.
- When used properly, the Ovation™ pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.
- Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold.
- Spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible click confirms secure attachment.
- Tips flick off easily with a low force push of the eject button.
- Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination.
- Ovation™ pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure.
- Mechanical models feature two-stroke operation, available with click stop or quick set digital volume adjustment (0.2 μL to 1000 μL)
- Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5 μL to 1250 μL).
- Electronic Macro 5 mL and 10 mL, and electronic 8 and 12 multichannel models available.
- Single channel models include a built-in micro tube cap opener.
- Color-coded for easy and quick volume identification.
Specifications
| LfTS 300μL | |
| Not Autoclavable | |
| Variable | |
| Pipette Tips | |
| PVDF | |
| No | |
| Electronic Micropipette | |
| 10 to 20 μL Pipette Tips |
| No | |
| Blue | |
| Reusable | |
| Ergonomic | |
| 8 | |
| Non-sterile | |
| 250 μL |