missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star™ A329 pH/ISE/Conductivity/Dissolved Oxygen Portable Multiparameter Meter

Catalog No. p-4529615
Change view
Click to view available options
Product Type:
Portable Meter
Portable Meter Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13645569 Portable Meter
13645571 Portable Meter Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13645569 Supplier Thermo Scientific™ Supplier No. STARA3290

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accurately measure pH, ion concentration, conductivity, dissolved oxygen and temperature with our pH/ISE/conductivity/RDO/DO portable meter.

Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A329 pH/ISE/Conductivity/Dissolved Oxygen Portable Multiparameter Meter. This meter is designed for a wide range of pH, ion concentration, conductivity, dissolved oxygen and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Use the three channels to measure pH, conductivity and DO simultaneously or view each channel separately. Log up to 5000 data point sets with time/date stamp and transfer to a printer or computer.

Take your measurements at the source with our premium line of portable meters. The Thermo Scientific Orion Star A329 pH/ISE/Conductivity/RDO/DO Portable Meter offers an information-rich screen and user-friendly operation. This rugged, waterproof portable meter is ready to tackle the elements with you. Orion Star A329 pH/ISE/Conductivity/RDO/DO Portable Meters are designed to be easy-to-use, dependable field meters that offer advanced features and functions including a 5000 point date log with sample ID and user ID options, calibration and high/low limit alarms and password-protected measurement methods.

  • Combined convenience with the benefits of a pH/ISE meter, conductivity meter and dissolved oxygen meter in one easy-to-use system
  • Measure pH, ion concentration, mV, relative mV or ORP with temperature on channel one; measure conductivity, TDS, salinity or resistivity with temperature on channel two; and measure dissolved oxygen in percent saturation or mg/L with temperature using RDO optical DO probes or polarographic DO probes on channel three
  • Easily view individual measurements on a full screen display and quickly toggle to a split screen display to view multiple measurements simultaneously
  • Perform up to five point pH and ISE calibrations with calibration editing option that allows individual points to be fixed without a full recalibration
  • Perform up to a five point conductivity calibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
  • Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
  • Calibration log stores 10 most recent calibrations
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with AA batteries or optional universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications
  • 3-year replacement warranty

Specifications

AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003)
Outputs USB, RS232
Accuracy (Barometer) ±6mmHg
Accuracy (Conductivity) 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS
Accuracy (ISE) ±0.2 mV or ±0.05% of reading whichever is greater
Accuracy (mV) ±0.2 mV or ±0.05% of reading whichever is greater
Accuracy (pH) ±0.002
Accuracy (Polarographic DO) ±0.2mg/L or ±2% of reading, whichever is greater
Accuracy (RDO) ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Accuracy (Resistivity) 0.5% of reading ±1 digit
Accuracy (Salinity) 0.5% of reading ±1 digit
Accuracy (TDS) 0.5% of reading ±1 digit
Advanced ISE Functions Segmented (point-to-point) slope, non-linear selectable auto-blank, low concentration range stabilit
Alarm Output High/low limit alarm, calibration due alarm
Backlight Option Yes (Selectable)
Barometric Pressure Correction 400 to 850mmHg, automatic using built-in barometer or manual entry
Battery Life 800 hr.
Battery Type 4 AA (included)
Calibration pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
Calibration Modes Water-saturated air, air-saturated water, manual (Winkler titration), zero point
Calibration Points 1 point relative mV (RmV) mode, 1 point ORP mode
Calibration Points (Conductivity) Up to 5
Calibration Points (ISE) 1 to 5
Calibration Points (pH) 1 to 5
Cell Constant 0.001 to 199.9cm-1
Certifications/Compliance CE, TUV 3-1, FCC Class A
Data Management Details Transfer single, range or all data points to printer or computer
Data Points 5000 with Date and Time Stamp
Description Orion Star A329 pH/ISE/conductivity/RDO/DO portable meter
Channels 3
Display Type Backlit Graphic LCD
IP Rating IP67
Measurement Modes pH, mV, Relative mV, TDS, ORP with Temperature, Salinity, Conductivity, Resistivity with Temperature
Percent Saturation Range (Polarographic DO) 0.0 to 600.0 % saturation
Range (Conductivity) 0.001 μS/cm to 3000 mS/cm
Range (mV) ±2000.0 mV
Range (pH) -2 to 20
Range (Resistivity) 2 ohm to 100.0 meg-ohm
Range (Salinity) 0.06 to 80.00 psu, 0.05 to 42.00 ppt
Range (TDS) 0.001 ppm to 200.0 ppt
Resolution (ISE) 0.0001 minimum, 1 to 3 significant digits (user selectable)
Resolution (pH) 0.1/0.01/0.001
Temperature Range (Metric) -5.0°C to +105.0°C
Includes Star A329 pH/ISE/conductivity/RDO/DO meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate
Inputs BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (conductivity sensor with built-in temperature or ATC temperature probe), 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature)
Isopotential Point 7.000pH
Keypad Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German, Chinese, Portuguese and Korean available with software update
Log Function Type Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m
Memory Non-volatile memory preserves data log, calibration log and meter settings
Methods 10 per channel with password protection
Model Orion Star A329 pH/ISE/mV/RmV/ORP/Conductivity/TDS/Salinity/Resistivity/RDO Optical/Dissolved Oxygen/Temperature Portable Meter
Percent Saturation Relative Accuracy (RDO) ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO) 0.1, 1 % saturation
Percent Saturation Range (RDO) 0.0 to 500.0 % saturation
Percent Saturation Relative Accuracy (Polarographic DO) ±2 % saturation or ±2% of reading whichever is greater
Percent Saturation Resolution (RDO) 0.1, 1 % saturation
Power Supply 4 AA batteries (included) or universal AC adapter (sold separately)
Pressure Range 400 to 850mmHg
Pressure Resolution 1mmHg
Product Type Portable Meter
Range (ISE) 0.0001 to 19900 with selectable units of ppm, Molar, mg/L, %, ppb or none
Range (ORP) ±2000.0 mV
Range (Polarographic DO) 0.00 to 90.00mg/L
Range (RDO) 0.00 to 50.00mg/L
Range (Relative mV) ±2000.0 mV
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Conductivity) 0.001 μS minimum, auto ranging up to 4 significant digits
Resolution (mV) 0.1mV
Resolution (Polarographic DO) 0.01, 0.1mg/L
Resolution (RDO) 0.01, 0.1mg/L
Resolution (Resistivity) 1 ohm or 0.1 meg-ohm, auto ranging
Resolution (Salinity) 0.01 psu or 0.01 ppt minimum, auto ranging
Resolution (TDS) 0.001 ppm minimum, auto ranging up to 4 significant digits
Salinity Factor 0.0 to 45.0 ppt, automatic correction using conductivity reading or manual entry of sample salinity
Salinity Measurement Modes Practical salinity (psu) or natural sea water (ppt)
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
TDS Factor Range Linear (0.02 to 9.99)
Temperature Accuracy ±0.1°C
Temperature Compensation Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature (Metric) Reference 5, 10, 15, 20, 25°C
Temperature Probe Calibration 1 point temperature offset calibration
Temperature Range (English) 22.0°F to 221.0° F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection Manual or automatic with ATC temperature probe
Warranty 3 Year Meter
Dimensions (L x W x H) 24cm x 10cm x 6.5cm (9.5 in. x 3.9 in. x 2.6 in.)
Weight (English) 1.2 lb.
Weight (Metric) 0.5 kg
Show More Show Less