missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Redox/ORP/Temp Electrodes

Accurately measure ORP and temperature together in just one electrode, with a built-in temperature sensor.

$1,049.61 - $1,481.52

Spécifications

Material Epoxy
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Type For Use With (Equipment) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Type For Use With (Equipment) Prix Quantity & Availability  
13640
Afficher les documents Détails de la promotion
Thermo Scientific™
9179BN
Epoxy Triode Low Maintenance Orion A+ Series Meters
chaque for $1,049.61
Il en reste null
 
13642255
Afficher les documents Détails de la promotion
Thermo Scientific™
9179BNMD
Epoxy Triode Low Maintenance Orion Star Series Meters
chaque for $1,153.96
Il en reste null
 
13642256
Accessoires Afficher les documents Détails de la promotion
Thermo Scientific™
9180BNMD
Epoxy Refillable Triode Orion Star Series Meters
chaque for $1,481.52
Il en reste null
 
Description

Description

Thermo Scientific™ Orion™ Triode 3-in-1 pH/Automatic Temperature Compensation Electrodes come with a built-in ATC and are engineered with an epoxy body for ruggedness. The 9179BN and 9179BNMD are low-maintenance gel-filled electrodes, best suited for educational institutes where minimal maintenance is required, while the 9180BNMD is a refillable electrode best suited for general purpose samples.
 

Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.
 
Solutions required 
Electrode fill solution for 9180BNMD
900011     ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
900001     ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottles

Electrode storage solution
910001     4 M KCl storage solution, 475 mL bottle
 
Standards
967901     ORP standard, 475 mL bottle
967961     ORP standard, 5 x 60 mL bottles
 
pH cleaning solution kit
900020     Cleaning solution A and C, 30 ml each. B and D, 60 ml each
 
Items included with 9810BNMD
900011     ORP filling solution for samples with total ionic strength > 0.2 M, 60mL 1 bottle
 
Warranty period
9179BN and 9179BNMD: 6 months from date of purchase
9180BNMD: 12 months from date of purchase
Spécifications

Spécifications

Epoxy
Videos
FDS
Documents

Documents