missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Pro Star PC215 pH/ion and Conductivity Bench Meter with Stand

Catalog No. 01107420
Change view
Click to view available options
Model:
PC215 Meter Pure Water Kit
PC215 Meter Standard Kit
PC215 Meter with Stand
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01107420 PC215 Meter with Stand
01107421 PC215 Meter Standard Kit
01107422 PC215 Meter Pure Water Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01107420 Supplier Thermo Scientific™ Supplier No. PSTAR2150

Designed to provide accurate and reliable pH, ORP, ion concentration, conductivity, TDS, salinity, resistivity and temperature analysis, the Thermo Scientific™ Orion™ Pro Star PC215 bench meter is well suited for laboratories that desire a modern meter with advance performance.

Designed to provide accurate and reliable pH, ORP, ion, conductivity, TDS, salinity, resistivity and temperature analysis, the Orion Pro Star PC215 bench meter is well suited for laboratories that desire a modern meter with advance performance. Featuring a 7-in., high-resolution color display with responsive capacitive touchscreen, the Orion Pro Star meter focuses on ensuring an easy to use, innovative meter for your testing needs. The Orion Pro Star meter offers onscreen guidance with step-by-step instructions and supports GLP compliance with date and time stamped calibration and data logs.

Orion Pro Star PC215 pH/ion and conductivity bench meters are designed to provide accurate and reliable testing in laboratories that need a modern, easy-to-operate meter with advanced performance and reliable data reporting. Orion Pro Star bench meter benefits include:

  • Large 7-in., high-resolution color display
  • Responsive touchscreen operable with gloves
  • Angled display to help ensure ergonomic viewing
  • Streamlined, easy to operate user interface
  • Vertical meter orientation helps optimize bench space
  • Supports GLP compliance
  • Stores 20 calibration logs per parameter with date and time
  • Stores 10,000 data log sets with date and time
  • Outputs to a printer, computer, or USB flash drive for long-term data retention
  • Inputs sample ID with optional USB barcode scanner, USB keyboard or USB mouse
  • Stirs samples with meter-controlled and meter-powered stirrer probes

Orion Pro Star PC215 pH/ion and conductivity bench meters utilize two channels to offer the following measurements:

  • pH, mV, ORP or ion concentration with temperature
  • Conductivity, TDS, salinity or resistivity with temperature

First time meter startup is made easy with the meter setup wizard, which guides the user through important meter and measurement settings. Utilize onscreen meter tours and guides for calibration, measurements, meter connections, electrode stand assembly and pH electrode usage to better understand meter operation, warnings and required maintenance. Use guided calibrations with step-by-step instructions to perform calibrations correctly and ensure accurate, reliable and reportable measurements.

Easily view measurements on the large 7-in. color graphic touchscreen display. View measurement channels individually or two simultaneously to meet changing measurement needs. Select the basic, advanced or custom measure display format to view only the information you prefer in the measure mode. Select the graph view to display individual measurements in a graph with temperature for measurement versus time studies.

While taking measurements, easily enter sample identification information into the meter using an optional meter accessory including USB barcode scanner, USB keyboard or USB mouse. Easily and uniformly stir samples using an optional meter-controlled and meter-powered stirrer probe, which eliminates the need for a magnetic stir plate and bars.

Save, display and export up to 20 calibrations per parameter with date and time stamp. Filter calibration logs by user and export calibration logs by date range or all at once.

Easily save measurements to the data log for long-term data retention. Save, display and export up to 10,000 data log sets with date and time stamp. View individual data log sets with extensive measurement information organized into an easy-to-read onscreen list format. Filter data logs by user, date and time or log number and export data logs by date and time range, log number range or all at once.

Output meter data logs, calibration logs and methods to a printer, computer or USB flash drive. Save data to a computer or USB drive as comma separated value (CSV) files for import into programs like Microsoft Excel or save data to a USB drive as report files for printable records. Customize exported files to include all data, advanced, intermediate or basic data only to obtain only the information needed for your record keeping. Utilize bidirectional communication with remote commands to interface the meter with computer programs including LIMS, HyperTerminal, PuTTY and additional data collection software.

Save measurement settings to standardize your analysis and SOPs using meter methods. Save up to 10 methods per parameter. Import methods to and export methods from other Orion Pro Star series meters to standardize your testing across multiple meters. Also save, import and export incremental techniques for determination of ion concentration to standardize your known addition, known subtraction, analyte addition and analyte subtraction analyses.

Activate the secure mode and assign up to 3 administrators and up to 30 users with individual account logins and password protection. Administrators can select from pre-defined user access levels to meter functions. Control access to date and time settings, instrument settings, data logs, and calibration logs, or customize each user's access level from full access to basic data collection only. Administrators can also export the user list and audit trail to help ensure digital data integrity.

Operate the included electrode stand to facilitate secure, smooth movement of electrodes into and out of solutions. The electrode stand's weighted base provides flexible placement of the stand around the meter. Secure a wide range of electrodes using the various electrode holder options. Neatly organize electrode cables in the built-in side channels of the stand.

Specifications

AC Adapter Universal 100-240 V 50/60 Hz power supply with wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Outputs USB flash drive, computer or printer (STARA-106)
Accuracy (Conductivity) ±0.5% reading
Accuracy (ISE) ±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (mV) ±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (ORP) ±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (pH) ±0.002 pH
Accuracy (Resistivity) ±0.5% reading
Accuracy (Salinity) ±0.5% reading
Accuracy (TDS) ±0.5% reading
Advanced ISE Functions Single known addition, single known subtraction, double known addition, double known subtraction, analyte addition and analyte subtraction
Alarm Output Calibration reminder alarm, high and low limit alarm per parameter
Backlight Option Yes
Calibration pH, ORP, Ion Concentration, Conductivity, TDS, Salinity, Temperature
Calibration Points 1 to 5 (pH), 1 (ORP), 1 to 5 (ion), 1 to 5 (conductivity), 1 to 5 (TDS), 1 (salinity), 1 to 2 (temperature)
Calibration Points (Conductivity) 1 to 5 points
Calibration Points (ISE) Up to 5
Calibration Points (pH) 1 to 5 points
Cell Constant 0.100 cm-1, 0.475 cm-1, 0.550 cm-1, 1.000 cm-1, 10.00 cm-1 or user-defined from 0.001 to 199.9 cm-1
Certifications/Compliance CE, TUV 3-1, FCC Class A
Data Points 10,000 with Date and Time Stamp
Channels 2
Display Type 7-in. High-resolution Color Graphic LCD
IP Rating IP54
Measurement Modes pH with mV and Temperature, ORP, mV, Ion Concentration (ISE), Conductivity, TDS, Temperature
Range (Conductivity) 0.010 μS/cm to 3000 mS/cm
Range (mV) -2000 to 2000 mV
Range (pH) -2 to 20
Range (Resistivity) 1.0 Ω to 100.0 MΩ
Range (Salinity) 0.010 to 80.00 ppt; 0.01 to 42.00 PSU; or 0.01 to 400.0% NaCl
Range (TDS) 0.010 ppm to 500.0 ppt (TDS factor of 1.00); or 0.010 mg/L to 500.0 g/L (TDS factor of 1.00)
Resolution (ISE) 0.0001 minimum, 1 to 5 digits
Resolution (pH) 0.1, 0.01 or 0.001 pH
Temperature Range (Metric) -30.0°C to +130.0°C
For Use With (Application) Meter with stand, purchase electrode for applications separately. Compliant with pH methods USP 791, EP 2.2.3, JP 2.54, ASTM 1293, EPA 150.1, EPA 150.2, ISO 10523, Standard Methods 4500-H+, USGS Ch. 6.4 and conductivity methods USP 644, USP 645, EP 2.2.38, JP 2.51, EPA 120.1, ASTM D1125, ISO 7888, Standard Methods 2510B, USGS Ch. 6.3.
Includes Meter with electrode stand, USB flash drive, computer cable, 100-240V 50/60Hz universal power adapter (purchase electrode separately)
Inputs Channel 1: BNC for pH, ORP or ISE, 8-pin MiniDIN for ATC, pin-tip for reference; Channel 2: 8-pin MiniDIN for conductivity with ATC
Isopotential Point 7.000 pH; 1.000 ion concentration
Keypad Capacitive touchscreen user interface
Languages Chinese, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish
Log Function Type Automatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
Memory Non-volatile
Methods 10 per channel (20 total)
Model PC215 Meter with Stand
Product Type pH/Ion/Conductivity Bench Meter with Stand
Range (Ion) 0.0001 to 19999
Range (ISE) 0.0001 to 19999
Range (ORP) -2000 to 2000 mV
Range (Relative mV) -2000 to 2000 mV
Resolution (Conductivity) 0.001 μS/cm minimum, auto-ranging, up to 4 digits
Resolution (Ion) 0.0001 minimum, 1 to 5 digits
Resolution (mV) 0.1 mV
Resolution (ORP) 0.1 mV
Resolution (Resistivity) 0.1 Ω minimum, auto-ranging
Resolution (Salinity) 0.001 ppt minimum; 0.01 PSU minimum; or 0.01% NaCl minimum, auto-ranging
Resolution (TDS) 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
Salinity Measurement Modes Natural Seawater (ppt), Practical Salinity Units (PSU), or % NaCl
TDS Factor Range Linear (0.01 to 10.00), ISO/EN 27888, 442, NaCl
Temperature Accuracy ±0.3°C, ±0.5°F
Temperature Compensation Linear (0.00 to 10.00 %/°C), nLFn (non-linear natural water), nLFu (non-linear ultra-pure water), EP/USP or off
Temperature (Metric) Reference 5, 10, 15, 20, 25 or 30°C
Temperature Probe Calibration 1 or 2 point temperature offset calibration
Temperature Range (English) -22.0°F to +266.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection Automatic with ATC temperature sensor, ambient or manual
Warranty 2 year meter warranty
Dimensions (L x W x H) 218.9 x 153.2 x 91.33 mm; 8.62 x 6.03 x 3.60 in.
Weight (English) 2.20 lbs.
Weight (Metric) 1.00 kg
Show More Show Less