missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Potassium Ion Selective Electrodes

Measure potassium ions in aqueous solutions simply, accurately and economically.

$832.81 - $2,944.34

Specifications

Drift drift-free potentials
Junction Sure-Flow Junction
Parameter Potassium
View More Specs

Products 4
Catalog Number Mfr. No. Connector Types For Use With (Equipment) Type Price Quantity & Availability  
Catalog Number Mfr. No. Connector Types For Use With (Equipment) Type Price Quantity & Availability  
13641912
View Documents Promotion Details
Thermo Scientific™
ORI931901
None Half-Cell Electrode Replacement Module
Each for $832.81
Only null left
 
13641926
Accessories View Documents Promotion Details
Thermo Scientific™
9319BN
BNC ISE Meter Half Cell Electrode
Each for $2,514.12
Only null left
 
133018
View Documents Promotion Details
Thermo Scientific™
971901
None Combination Electrode Replacement Module
Each for $976.00
Only null left
 
13642271
Accessories View Documents Promotion Details
Thermo Scientific™
9719BNWP
BNC (Waterproof) ISE Meter Combination Electrode
Each for $2,944.34
Only null left
 
Description

Description

Measure potassium ions in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Potassium Electrodes.

Features
9719BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 971901.

Potassium Half-Cell Electrode 9319BN (comes with half-cell module 931901) is to be used with the Orion 900200 sure flow double junction reference electrode.

Solutions required
Standards
921906 – 0.1 M potassium standard, 475 mL bottle

ISA
931911 – ISA for potassium measurements, 475 mL bottle

Electrode fill solution
900002 – Inner chamber filling solution for the double junction Reference electrode, 5 x 60 mL bottles
900065 – Optimum Results E electrode filling solution, 5 x 60 mL bottles

Items included
9319BN

  • 931901 – 93 series sensing module for 9319BN. Quantity 2.
  • 931911 – ISA for potassium measurements. 60ml 1 bottle.

9719BNWP

  • 971901 – 97 series sensing module for 9719BNWP. Quantity 2.
  • 900065 – Optimum Results E electrode filling solution. 60ml 1 bottle.

Warranty period:
Electrode : 12 months from date of purchase
Module: 6 months from date of purchase

Specifications

Specifications

drift-free potentials
Sure-Flow Junction
Potassium
Videos
SDS
Documents

Documents