Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Supplier: Thermo Scientific™ 940916
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications
| Fluoride Standards Bulk Pack | |
| Yes | |
| Yes | |
| Liquid | |
| Colorless | |
| Calibration Standard | |
| 8 x 475 mL |
| 8 Bottles (4 Bottles of 1 ppm F- Standard Premixed with TISAB II, 4 Bottles of 10 ppm F- Standard Premixed with Premixed TISAB II) | |
| C of A Acceptance Range: 0.50 ppm +/- 0.01 ppm Fluoride, 50:50 Premix of Standard to TISAB II (040906) and 5.0 ppm +/- 0.1 ppm Fluoride, 50:50 Premix of Standard to TISAB II (040908) | |
| Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC | |
| 1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II | |
| Fluoride Ion Selective Electrode | |
| Calibration Standard |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.