Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications
Specifications
| Description | Fluoride Standard |
| Packaging | 1 Bottle |
| Certificate of Analysis | Yes |
| Concentration or Composition Notes | C of A Acceptance Range: 100.0 ppm +/- 0.5 ppm Fluoride |
| Traceability to NIST | Yes |
| Product Line | Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC |
| Analyte or Component Names | Fluoride |
| Concentration | 100 ppm |
| Color | Colorless |
| For Use With (Equipment) | Fluoride Ion Selective Electrode |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.