Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Supplier: Thermo Scientific™ 942906
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications
| Cupric Standard | |
| Yes | |
| Yes | |
| Liquid | |
| Colorless | |
| Calibration Standard | |
| 475 mL |
| 1 Bottle | |
| C of A Acceptance Range: 0.1000 M +/- 0.0005 M Cupric Nitrate | |
| Cupric Ion Selective Electrodes Including 9629BNWP, 9429BN, 9429SC | |
| 0.1 M | |
| Cupric Ion Selective Electrode | |
| Calibration Standard |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.