Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Supplier: Thermo Scientific™ 650700
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications
| Sodium Known Addition KAP Kit | |
| Yes | |
| Yes | |
| Known addition kit - 3 x 475mL of 1M NaCl standard with ISA and 1 x 475mL ISA | |
| Colorless | |
| Calibration Standard | |
| 475 mL |
| 4 Bottles (3 Bottles of 1 M NaCl Standard with ISA, 1 Bottle of ISA Solution) | |
| C of A Acceptance Range: 1.000 M +/- 0.005 M Sodium Chloride | |
| Sodium Ion Selective Electrodes Including 8611BNWP, 8411BN | |
| 1 M NaCl | |
| Sodium Ion Selective Electrode | |
| Calibration Standard |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.