Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Supplier: Thermo Scientific™ F40904
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.
Warranty: Out of Box
Specifications
| Fluoride Standard | |
| Yes | |
| Yes | |
| Fluoride | |
| 0.5 ppm as F- with TISAB II | |
| Fluoride Ion Selective Electrode | |
| Calibration Standard |
| 1 Bottle | |
| C of A Acceptance Range: 0.25 ppm +/- 0.01 ppm Fluoride (50:50 Premix of Standard to TISAB II) | |
| Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC | |
| Liquid | |
| Colorless | |
| Calibration Standard | |
| 475 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.