missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Calcium Ion Selective Electrodes
Measure calcium ions in aqueous solutions simply, accurately and economically.
$813.90 - $3,064.39
| Catalog Number | Mfr. No. | Connector Types | For Use With (Equipment) | Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Connector Types | For Use With (Equipment) | Type | Price | Quantity & Availability | |||
|
13641803
|
Thermo Scientific™
932001 |
None | Half-Cell Calcium Electrode | Replacement Module |
Each for $813.90
|
|
|||
|
133015
|
Thermo Scientific™
972001 |
None | Combination Calcium Electrode | Replacement Module |
Each for $878.04
|
|
|||
|
13642272
|
Thermo Scientific™
9720BNWP |
BNC (Waterproof) | ISE Meter, Module 972001 | Combination Calcium Electrode |
Each for $3,064.39
|
|
|||
Description
Measure calcium in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Calcium Electrodes.
Features:
- 9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.
Solutions required:
- Standards
- 922006 0.1 M CaCl2 calcium standard, 475 mL bottle
- 923206 100 ppm calcium as CaCO3 standard,475 mL bottle
- ISA
- 932011 ISA for calcium measurements, 475 mL bottle
- Electrode fill solution
- 900061 Optimum Results A electrode filling solution, 5 x 60 mL bottles
- 900011 4 M KCl saturated with Ag/AgCl filling solution, 5 x 60 mL bottles
Items included with:
- 900061 Optimum Results A electrode filling solution.60 mL 1 bottle
- 972001 97 series sensing module for 9720BNWP. Qty 2
Warranty period:
- Electrode: 12 months from date of purchase
- Module: 6 months from date of purchase