missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Calcium Ion Selective Electrodes

Catalog No. 13642272
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
None
For Use With (Equipment):
Combination Calcium Electrode
Half-Cell Calcium Electrode
ISE Meter, Module 972001
Type:
Combination Calcium Electrode
Replacement Module
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types For Use With (Equipment) Type
13642272 BNC (Waterproof) ISE Meter, Module 972001 Combination Calcium Electrode
13641803 None Half-Cell Calcium Electrode Replacement Module
133015 None Combination Calcium Electrode Replacement Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13642272 Supplier Thermo Scientific™ Supplier No. 9720BNWP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Measure calcium ions in aqueous solutions simply, accurately and economically.

Measure calcium in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Calcium Electrodes.

Features:

  • 9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.

Solutions required:

  • Standards
    • 922006 0.1 M CaCl2 calcium standard, 475 mL bottle
    • 923206 100 ppm calcium as CaCO3 standard,475 mL bottle
  • ISA
    • 932011 ISA for calcium measurements, 475 mL bottle
  • Electrode fill solution
    • 900061 Optimum Results A electrode filling solution, 5 x 60 mL bottles
    • 900011 4 M KCl saturated with Ag/AgCl filling solution, 5 x 60 mL bottles

Items included with:

  • 900061 Optimum Results A electrode filling solution.60 mL 1 bottle
  • 972001 97 series sensing module for 9720BNWP. Qty 2

Warranty period:

  • Electrode: 12 months from date of purchase
  • Module: 6 months from date of purchase

Specifications

Applications Water hardness, food and beverage, soil testing.
Connector Types BNC (Waterproof)
Description Combination Calcium Electrode with Waterproof BNC Connector
Junction Sure-Flow Junction
Material Epoxy
Certifications/Compliance ASTM D1126, ASTM D511, ISO 6059, SM 2340C, SM 3500-Ca
For Use With (Equipment) ISE Meter, Module 972001
Temperature (Metric) Operating 0°C to 40°C
Type Combination Calcium Electrode