missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ ROSS™ Semi-Micro Spear Tip Glass Bodied Combination pH Electrode
Pierce soft and semi-solid samples like cheese, meat, or fruit with a refillable spear tip pH electrode.
Supplier: Thermo Scientific™ ORI8163BNWP
Description
Thermo Scientific™ Orion™ ROSS Spear Tip Electrodes provide optimum accuracy and stability while having the additional advantages of a double junction design. Best suited for piercing solid/semi-solid samples and measuring small volume samples.
Features
- For pH measurement in semi-solid food material, such as cheese, meat, fruit, bread and other similar samples
- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day; restandardization is minimized
Includes:
- 60ml bottle of ROSS electrode fill solution, 810007
Specifications
| With BNC waterproof connector | |
| Ceramic | |
| 0 to 14 | |
| Combination Spear Tip pH Electrode, BNC waterproof connector | |
| 3M KCl | |
| 60mL bottle of ROSS electrode fill solution | |
| 0.01 | |
| 32°F to 212°F | |
| 20 mm |
| BNC | |
| Glass Body | |
| 0°C to 100°C | |
| <0.002pH/day | |
| Standard pH Meter, BNC connector | |
| ROSS | |
| 100 μL | |
| Spear |