missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO-DNPH LpDNPH on Silica Gel, 120 mg PE separators

Catalog No. 111009676
Change view
Click to view available options
Length (Metric):
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111009676 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009676 Supplier MilliporeSigma™ Supelco™ Supplier No. 20081U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for gas and vapor sampling

The LpDNPH ORBO™ Tube with frangible seal is designed for determination of low-level carbonyl (e.g formaldehyde) emissions from building materials. The sorbent tube is 1/4 in. O.D. x 90 mm long with frangible design at one end. It contains 120 mg of DNPH coated silica gel and is capped with PTFE caps.

Specifications

Material PE Separators
Quantity 10/Pk.
Length (Metric) 90 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC