missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 555 LpDNPH 300/150 mg Sorbent Tube W,W,W separators

Catalog No. 111005452
Change view
Click to view available options
Length (Metric):
105 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005452 105 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005452 Supplier MilliporeSigma™ Supelco™ Supplier No. 54020U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for gas and vapor sampling

ORBO™ 555 LpDNPH 300/150 mg sorbent tubes (W,W,W separators, O.D. x L. 6 mm x 105 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Specifications

Material W,W,W Separators
Quantity 20/Pk.
Length (Metric) 105 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC