missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 554 H2SO4 on Silica Gel (20/40) 150/75 mg

Catalog No. 111022441
Change view
Click to view available options
Diameter (Metric):
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111022441 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022441 Supplier MilliporeSigma™ Supelco™ Supplier No. 20033

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solvent desorption tube designed for gas and vapor sampling.

  • Contains two beds of the same selective adsorbent (Bed A: 150 mg, Bed B: 75 mg) separated by glass wool or foam
  • Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed
  • Matrix: H2SO4 coated silica gel

Specifications

Description H2SO4 coated silica gel
Pore Size 20 to 40 Mesh
For Use With (Application) Gas and Vapor Sampling
Quantity 50
Type Solvent Desorption Tube
Length (Metric) 75 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC