missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 502 Activated Silica Gel (20/45) 100/50 mg W,W,F separators

Catalog No. 111010412
Change view
Click to view available options
Diameter (Metric):
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111010412 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010412 Supplier MilliporeSigma™ Supelco™ Supplier No. 20030U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for gas and vapor sampling

ORBO™ 502 Activated Silica Gel (20/45) 100/50 mg sorbent tubes (W,W,F separators, O.D. x L 6 mm x 75 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Specifications

Material W,W,F Separators
Quantity 50/Pk.
Length (Metric) 75 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC