missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ORBO™ 353 HBr on Petroleum Charcoal (20/40), 100/50 mg
Description
- Contains two beds of the same selective adsorbent (Bed A: 100 mg, Bed B: 50 mg) separated by glass wool or foam
- Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed
- Matrix: HBr on Petroleum Charcoal
Specifications
Specifications
| Description | HBr on Petroleum Charcoal |
| Pore Size | 20 to 40 Mesh |
| For Use With (Application) | Gas and Vapor Sampling |
| Quantity | 25 |
| Type | Solvent Desorption Tube |
| Length (Metric) | 75 mm |
| Diameter (Metric) | 6 mm |
ORBO is a trademark of Sigma-Aldrich Co. LLC