missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ORBO™ 351 4-TBC on Activated Coconut Charcoal (20/40), 100/50 mg
Description
- Contains two beds of the same selective adsorbent (Bed A: 100 mg, Bed B: 50 mg) separated by glass wool or foam
- Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed
- Matrix: 4-tert-butyl catechol on Charcoal
Specifications
Specifications
| Description | 4-tert-butyl catechol on charcoal |
| For Use With (Application) | Solvent Desorption |
| Quantity | 50 |
| Type | Solvent Desorption Tube |
| Length (Metric) | 75 mm |
| Diameter (Metric) | 6 mm |
ORBO is a trademark of Sigma-Aldrich Co. LLC