missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 32 Small Activated CocoNut Charcoal (20/40), 100/50 mg W,F,F separators

Catalog No. 111004928
Change view
Click to view available options
Length (Metric):
75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111004928 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004928 Supplier MilliporeSigma™ Supelco™ Supplier No. 20267U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for gas and vapor sampling

ORBO™ solvent desorption tubes are packed in glass with sealed ends. It is mostly dual-layered and containing one larger bed of adsorbent followed by a smaller back-up bed to capture any sample breakthrough. The beds contain separators typically of glass wool or foam to secure the beds in place.

Specifications

Material W,F,F Separators
Quantity 50/Pk.
Length (Metric) 75 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC