missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 2500 Precleaned Large PUF/Amberlite XAD-2/PUF Cartridge

Catalog No. 111004359
Change view
Click to view available options
Diameter (Metric):
6.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111004359 6.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004359 Supplier MilliporeSigma™ Supelco™ Supplier No. 21235U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for gas and vapor sampling

ORBO™-2500 PUF cartridges are recommended for the following applications: pesticides, PCBs, PAHs, and Dioxins. Sampling Rate: 20-225 L/min, PUF Density: 0.022 g/cm3

Specifications

Description PUF/XAD-2/PUF Layers (PUFs 25 mm L & 50 mm L; 10 g Amberlite XAD-2)
Quantity 1/Pk.
Length (Metric) 125 mm
Diameter (Metric) 6.5 cm

ORBO is a trademark of Sigma-Aldrich Co. LLC