missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 101 Carbotrap B (20/40), 100/50 mg W,W,W separators

Catalog No. 111001663
Change view
Click to view available options
Length (Metric):
70 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111001663 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111001663 Supplier MilliporeSigma™ Supelco™ Supplier No. 20254U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for gas and vapor sampling

ORBO™ sorbent tubes (W,W,W separators, O.D. x L 6 mm x 70 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Specifications

Material W,W,W Separators
Quantity 25/Pk.
Length (Metric) 70 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC