missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ORBO™ 100 on Carbotrap B (20/40), 350/175 mg W,W,W separators

Catalog No. 111001662
Change view
Click to view available options
Length (Metric):
110 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111001662 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111001662 Supplier MilliporeSigma™ Supelco™ Supplier No. 20255U

Used for gas and vapor sampling

ORBO™ sorbent tubes (W,W,W separators, O.D. x L 7 mm x 110 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Specifications

Material W,W,W Separators
Quantity 25/Pk.
Length (Metric) 110 mm
Diameter (Metric) 7 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC