missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Extended Plus Tip
The Optifit Extended Plus tips are designed to improve pipetting reach, making them ideal for use with deep and narrow labware.
$126.04 - $148.22
Specifications
| Volume (Metric) | 1 mL |
|---|---|
| Filtered | Non-filtered |
| Color | Transparent |
| Autoclavable | Autoclavable |
| Format | Rack |
| Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
|
12-133-944
|
Sartorius
LHX791000 |
Non-sterile |
Pack of 960 Pair for $126.04
|
|
|||||
|
12-133-945
|
Sartorius
LHX791001 |
Sterile |
Pack of 960 Pair for $148.22
|
|
|||||
Description
- The Optifit Extended Plus tips are designed to improve pipetting reach, making them ideal for use with deep and narrow labware
- The tip design allows for more efficient retrieval of samples, down to the last drop
- The longer length of these tips helps prevent contamination by ensuring that the pipette does not come into contact with the walls of labware or containers during use
- The tips are manufactured in an ISO 8 certified cleanroom environment and are certified to be free of DNase, RNase, endotoxin and human DNA
- Sartorius pipettes and tips are designed to seamless fit together for the most reliable and reproducible results
Specifications
| 1 mL | |
| Transparent | |
| Rack | |
| Tips | |
| Universal Fit | |
| Polypropylene |
| Non-filtered | |
| Autoclavable | |
| Ergonomic | |
| Single-use | |
| No |